TY153MFR
Thomas & Betts Cable Ties, TY-18 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY153MFR Thomas & Betts Cable Ties, TY-18 Series, CABLE TIE 18LB 4 FLMRTD ID .78X1

MFG Item Number
TY153MFR

TY153MFR Thomas & Betts Cable Ties, TY-18 Series, CABLE TIE 18LB 4 FLMRTD ID .78X1

MFG Item Number
TY153MFR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, TY-18 Series
Item #
TY153MFR
CABLE TIE 18LB 4 FLMRTD ID .78X1

TY-18 Series Information

Cable Tie 18lb 4" Flame Retardant White Identification .78x1" Marking Pad

Specifications

Specifications
Manufacturer Part Number TY153MFR
Manufacturer Thomas & Betts
Product Series TY-18
Family Series Thomas & Betts Cable Ties, TY-18 Series
Description Cable Tie, Flame Retardant White Nylon 6.6, Temperature Range of -20 to 65 Degrees Celsius -4 to 149 F for Indoor Applications, Length of 110.49mm 4.35 Inches, Width of 2.46mm 0.097 Inch, Tensile Strength Rating of 80 Newtons 18 Pounds, Marking Pad
Length 4.35 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Width 0.097 "
Material Nylon
Color White
Net Weight 0.001 lbs
Gross Weight 0.001 lbs