Series Information
| Manufacturer Part Number | TY232M-1 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Ties |
| Description | Cable Tie, Brown Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 202mm 8.0 Inches, Width of 2.3mm 0.09 Inches, Thickness of 1mm 0.04 Inches, |
| Length | 8 " |
| Nominal Length | 8 " |
| Thickness | 0.04 " |
| Tensile Strength (lb) | 18 lbs |
| Width | 0.1 " |
| Material | Nylon |
| Color | Brown |
| Approvals | UL |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |