TY232M-2
Thomas & Betts Cable Ties, Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY232M-2 Thomas & Betts Cable Ties, Standard Series, CABLE TIE 18LB 8IN RED NYLON

MFG Item Number
TY232M-2

TY232M-2 Thomas & Betts Cable Ties, Standard Series, CABLE TIE 18LB 8IN RED NYLON

MFG Item Number
TY232M-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Standard Series
Item #
TY232M-2
CABLE TIE 18LB 8IN RED NYLON

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Manufacturer Part Number TY232M-2
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Description Cable Tie, Red Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 202mm 8.0 Inches, Width of 2.3mm 0.09 Inches, Thickness of 1mm 0.04 Inches, Tensile
Length 8 "
Nominal Length 8 "
Tensile Strength (lb) 18 lbs
Width 0.086 "
Material Nylon
Color Red
Net Weight 0.001 lbs
Gross Weight 0.001 lbs