Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TY-18 Series Information
| Manufacturer Part Number | TY232MFR |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | TY-18 |
| Family Series | Thomas & Betts Cable Ties, TY-18 Series |
| Description | Cable Tie, Flame Retardant White Nylon 6.6, Temperature Range of -20 to 65 Degrees Celsius -4 to 149 F for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 203mm 8.0 Inches, Width of 2.3mm 0.09 Inch, Thickness of 1mm |
| Length | 8 " |
| Nominal Length | 8 " |
| Tensile Strength (lb) | 18 lbs |
| Width | 0.091 " |
| Material | Nylon |
| Color | White |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |