TY232MX
Thomas & Betts Cable Ties, Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY232MX Thomas & Betts Cable Ties, Standard Series, CABLE TIE 18LB 8IN UV BLACK NYLON

MFG Item Number
TY232MX

TY232MX Thomas & Betts Cable Ties, Standard Series, CABLE TIE 18LB 8IN UV BLACK NYLON

MFG Item Number
TY232MX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Standard Series
Item #
TY232MX
CABLE TIE 18LB 8IN UV BLACK NYLON

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Manufacturer Part Number TY232MX
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Description Cable Tie, Black Polyamide Nylon 6.6 for Temperatures up to 105 Degrees Celsius 221 F, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 203.2mm 8.0 Inches, Width of 2.3mm 0.09 Inches, Tensile Strength Rating of 80
Length 8 "
Nominal Length 8 "
Tensile Strength (lb) 18 lbs
Width 0.086 "
Material Nylon
Color Black
Net Weight 0.005 lbs
Gross Weight 0.005 lbs