TY234M-4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY234M-4 Thomas & Betts Cable Ties, CABLE TIE 18LB 14in. YELLO

MFG Item Number
TY234M-4

TY234M-4 Thomas & Betts Cable Ties, CABLE TIE 18LB 14in. YELLO

MFG Item Number
TY234M-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Cable Ties, Series
Item #
TY234M-4
CABLE TIE 18LB 14in. YELLO

Series Information

Specifications

Specifications
Manufacturer Part Number TY234M-4
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE 18LB 14in. YELLO
Length 14 "
Nominal Length 14 "
Thickness 0.04 "
Tensile Strength (lb) 18 lbs
Width 0.1 "
Material Nylon
Color Yellow
Approvals UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs