Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY23MX-A Thomas & Betts Cable Ties, TY-18 Series, CABLE TIE 18LB 4in. BLK NY
TY23MX-A Thomas & Betts Cable Ties, TY-18 Series, CABLE TIE 18LB 4in. BLK NY
This item cannot be canceled or returned
Description
CABLE TIE 18LB 4in. BLK NY
Cable Tie 18lb 4" Flame Retardant White Identification .78x1" Marking Pad
Specifications
Specifications
| Manufacturer Part Number |
TY23MX-A |
| Manufacturer |
Thomas & Betts |
| Product Series |
TY-18 |
| Family Series |
Thomas & Betts Cable Ties, TY-18 Series |
| Description |
CABLE TIE 18LB 4in. BLK NY |
| Length |
3.62 " |
| Nominal Length |
3 " |
| Tensile Strength (lb) |
18 lbs |
| Width |
0.093 " |
| Material |
Nylon |
| Color |
Black |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TY23MX-A
Thomas & Betts Cable Ties, TY-18 Series