TY242M-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY242M-3 Thomas & Betts Cable Ties, CABLE TIE 30LB 8in. ORANGE

MFG Item Number
TY242M-3

TY242M-3 Thomas & Betts Cable Ties, CABLE TIE 30LB 8in. ORANGE

MFG Item Number
TY242M-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
TY242M-3
CABLE TIE 30LB 8in. ORANGE

Series Information

Specifications

Specifications
Manufacturer Part Number TY242M-3
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE 30LB 8in. ORANGE
Length 8.2 "
Nominal Length 8 "
Thickness 0.04 "
Tensile Strength (lb) 40 lbs
Width 0.14 "
Material Nylon
Color Orange
Approvals UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs