Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY244MX Thomas & Betts Cable Ties, Standard Series, CABLE TIE 30LB 14.5in. UV
TY244MX Thomas & Betts Cable Ties, Standard Series, CABLE TIE 30LB 14.5in. UV
This item cannot be canceled or returned
Description
Cable Ties, Standard Series
CABLE TIE 30LB 14.5in. UV
Standard Series Information
Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack
Specifications
Specifications
| Manufacturer Part Number |
TY244MX |
| Manufacturer |
Thomas & Betts |
| Product Series |
Standard |
| Family Series |
Thomas & Betts Cable Ties, Standard Series |
| Description |
CABLE TIE 30LB 14.5in. UV |
| Length |
14.5 " |
| Nominal Length |
14 " |
| Tensile Strength (lb) |
30 lbs |
| Width |
0.14 " |
| Material |
Nylon |
| Color |
Black |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TY244MX
Thomas & Betts Cable Ties, Standard Series