TY24MX-A
Thomas & Betts Cable Ties, TY-40 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TY24MX-A Thomas & Betts Cable Ties, TY-40 Series, UV/HEAT STABLIZED MATERIAL
MFG Item Number
TY24MX-A

TY24MX-A Thomas & Betts Cable Ties, TY-40 Series, UV/HEAT STABLIZED MATERIAL

MFG Item Number
TY24MX-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, TY-40 Series
Item #
TY24MX-A
UV/HEAT STABLIZED MATERIAL

TY-40 Series Information

Cable Tie 40lb 5.5" Flame Retardant White with Stainless Steel Locking Device

Specifications

Specifications
Manufacturer Part Number TY24MX-A
Manufacturer Thomas & Betts
Product Series TY-40
Family Series Thomas & Betts Cable Ties, TY-40 Series
Description UV/HEAT STABLIZED MATERIAL
Length 5.5 "
Nominal Length 5 "
Tensile Strength (lb) 40 lbs
Width 0.14 "
Material Nylon
Color Black
Net Weight 0.001 lbs
Gross Weight 0.001 lbs