TY253M-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY253M-1 Thomas & Betts Cable Ties, CABLE TIE 50LB 11in. BROWN

MFG Item Number
TY253M-1

TY253M-1 Thomas & Betts Cable Ties, CABLE TIE 50LB 11in. BROWN

MFG Item Number
TY253M-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
TY253M-1
CABLE TIE 50LB 11in. BROWN

Series Information

Specifications

Specifications
Manufacturer Part Number TY253M-1
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE 50LB 11in. BROWN
Length 11.4 "
Nominal Length 11 "
Thickness 0.05 "
Tensile Strength (lb) 50 lbs
Width 0.19 "
Material Nylon
Color Brown
Approvals UL
Net Weight 0.01 lbs
Gross Weight 22 lbs