Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY253M-5 Thomas & Betts Cable Ties, Standard Series, CABLE TIE 50LB 11in. GREEN
TY253M-5 Thomas & Betts Cable Ties, Standard Series, CABLE TIE 50LB 11in. GREEN
This item cannot be canceled or returned
Description
Cable Ties, Standard Series
CABLE TIE 50LB 11in. GREEN
Standard Series Information
Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack
Specifications
Specifications
| Manufacturer Part Number |
TY253M-5 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Standard |
| Family Series |
Thomas & Betts Cable Ties, Standard Series |
| Description |
CABLE TIE 50LB 11in. GREEN |
| Length |
11.6 " |
| Nominal Length |
11 " |
| Tensile Strength (lb) |
50 lbs |
| Width |
0.187 " |
| Material |
Nylon |
| Color |
Green |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TY253M-5
Thomas & Betts Cable Ties, Standard Series