Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY272M-5 Thomas & Betts Cable Ties, TY272 Series, CABLE TIE 120LB 9in. GREEN
TY272M-5 Thomas & Betts Cable Ties, TY272 Series, CABLE TIE 120LB 9in. GREEN
This item cannot be canceled or returned
Description
CABLE TIE 120LB 9in. GREEN
Specifications
Specifications
| Manufacturer Part Number |
TY272M-5 |
| Manufacturer |
Thomas & Betts |
| Product Series |
TY272 |
| Family Series |
Thomas & Betts Cable Ties, TY272 Series |
| Description |
CABLE TIE 120LB 9in. GREEN |
| Length |
8.8 " |
| Nominal Length |
9 " |
| Thickness |
0.32 " |
| Tensile Strength (lb) |
120 lbs |
| Width |
0.5 " |
| Material |
Nylon |
| Color |
Green |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TY272M-5
Thomas & Betts Cable Ties, TY272 Series