TY272MX-RW
Thomas & Betts Cable Ties, TY272 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY272MX-RW Thomas & Betts Cable Ties, TY272 Series, CABLE TIE RAILWAY UVBL

MFG Item Number
TY272MX-RW

TY272MX-RW Thomas & Betts Cable Ties, TY272 Series, CABLE TIE RAILWAY UVBL

MFG Item Number
TY272MX-RW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, TY272 Series
Item #
TY272MX-RW
CABLE TIE RAILWAY UVBL

TY272 Series Information

Specifications

Specifications
Manufacturer Part Number TY272MX-RW
Manufacturer Thomas & Betts
Product Series TY272
Family Series Thomas & Betts Cable Ties, TY272 Series
Description CABLE TIE RAILWAY UVBL
Length 8.8 "
Nominal Length 9 "
Thickness 0.32 "
Tensile Strength (lb) 120 lbs
Width 0.5 "
Material Nylon
Color Black
Net Weight 0.01 lbs
Gross Weight 0.01 lbs