Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY275M3 Thomas & Betts Cable Ties, TY275 Series, CABLE TIE 120LB 18in. ORANGE
TY275M3 Thomas & Betts Cable Ties, TY275 Series, CABLE TIE 120LB 18in. ORANGE
This item cannot be canceled or returned
Description
CABLE TIE 120LB 18in. ORANGE
Specifications
Specifications
| Manufacturer Part Number |
TY275M3 |
| Manufacturer |
Thomas & Betts |
| Product Series |
TY275 |
| Family Series |
Thomas & Betts Cable Ties, TY275 Series |
| Description |
CABLE TIE 120LB 18in. ORANGE |
| Length |
18 " |
| Nominal Length |
18 " |
| Thickness |
0.32 " |
| Tensile Strength (lb) |
120 lbs |
| Width |
0.51 " |
| Material |
Nylon |
| Color |
Orange |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TY275M3
Thomas & Betts Cable Ties, TY275 Series