Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY277M-5 Thomas & Betts Cable Ties, TY277 Series, CABLE TIE 120LB 24in. GREE
TY277M-5 Thomas & Betts Cable Ties, TY277 Series, CABLE TIE 120LB 24in. GREE
This item cannot be canceled or returned
Description
CABLE TIE 120LB 24in. GREE
Specifications
Specifications
| Manufacturer Part Number |
TY277M-5 |
| Manufacturer |
Thomas & Betts |
| Product Series |
TY277 |
| Family Series |
Thomas & Betts Cable Ties, TY277 Series |
| Description |
CABLE TIE 120LB 24in. GREE |
| Length |
24.3 " |
| Nominal Length |
24 " |
| Thickness |
0.32 " |
| Tensile Strength (lb) |
120 lbs |
| Width |
0.51 " |
| Material |
Nylon |
| Color |
Green |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
TY277M-5
Thomas & Betts Cable Ties, TY277 Series