TY277M-6
Thomas & Betts Cable Ties, TY277 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY277M-6 Thomas & Betts Cable Ties, TY277 Series, Cable Tie

MFG Item Number
TY277M-6

TY277M-6 Thomas & Betts Cable Ties, TY277 Series, Cable Tie

MFG Item Number
TY277M-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Ties, TY277 Series
Item #
TY277M-6
Cable Tie

TY277 Series Information

Specifications

Specifications
Manufacturer Part Number TY277M-6
Manufacturer Thomas & Betts
Product Series TY277
Family Series Thomas & Betts Cable Ties, TY277 Series
Description Cable Tie
Length 24.3 "
Nominal Length 24 "
Thickness 0.32 "
Tensile Strength (lb) 120 lbs
Width 0.51 "
Material Nylon
Color Blue
Net Weight 0.02 lbs
Gross Weight 0.02 lbs