Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY27M-7 Thomas & Betts Cable Ties, TY27 Series, CABLE TIE 120LB 13in. PURPLE
TY27M-7 Thomas & Betts Cable Ties, TY27 Series, CABLE TIE 120LB 13in. PURPLE
This item cannot be canceled or returned
Description
CABLE TIE 120LB 13in. PURPLE
Specifications
Specifications
| Manufacturer Part Number |
TY27M-7 |
| Manufacturer |
Thomas & Betts |
| Product Series |
TY27 |
| Family Series |
Thomas & Betts Cable Ties, TY27 Series |
| Description |
CABLE TIE 120LB 13in. PURPLE |
| Length |
13.4 " |
| Nominal Length |
13 " |
| Thickness |
0.06 " |
| Tensile Strength (lb) |
120 lbs |
| Width |
0.27 " |
| Material |
Nylon |
| Color |
Purple |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TY27M-7
Thomas & Betts Cable Ties, TY27 Series