Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY27M-NDT Thomas & Betts Cable Ties, TY27 Series, Cable Tie, 14in.,50LB,NYLON,2-PC,DE
MFG Item Number
TY27M-NDT
TY27M-NDT Thomas & Betts Cable Ties, TY27 Series, Cable Tie, 14in.,50LB,NYLON,2-PC,DE
MFG Item Number
TY27M-NDT
This item cannot be canceled or returned
Description
Cable Tie, 14in.,50LB,NYLON,2-PC,DE
Specifications
Specifications
| Manufacturer Part Number |
TY27M-NDT |
| Manufacturer |
Thomas & Betts |
| Product Series |
TY27 |
| Family Series |
Thomas & Betts Cable Ties, TY27 Series |
| Description |
Cable Tie, 14in.,50LB,NYLON,2-PC,DE |
| Length |
13.4 " |
| Nominal Length |
13 " |
| Thickness |
0.06 " |
| Tensile Strength (lb) |
120 lbs |
| Width |
0.27 " |
| Material |
Nylon |
| Color |
Blue |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TY27M-NDT
Thomas & Betts Cable Ties, TY27 Series