Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY27M Thomas & Betts Cable Ties, Standard Series, CABLE TIE 120LB 13in. NAT NY
TY27M Thomas & Betts Cable Ties, Standard Series, CABLE TIE 120LB 13in. NAT NY
This item cannot be canceled or returned
Description
Cable Ties, Standard Series
CABLE TIE 120LB 13in. NAT NY
Standard Series Information
Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack
Specifications
Specifications
| Manufacturer Part Number |
TY27M |
| Manufacturer |
Thomas & Betts |
| Product Series |
Standard |
| Family Series |
Thomas & Betts Cable Ties, Standard Series |
| Description |
CABLE TIE 120LB 13in. NAT NY |
| Length |
13.4 " |
| Nominal Length |
13 " |
| Tensile Strength (lb) |
120 lbs |
| Width |
0.27 " |
| Material |
Nylon |
| Color |
Natural |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TY27M
Thomas & Betts Cable Ties, Standard Series