Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY27MX-A Thomas & Betts Cable Ties, TY-120 Series, CABLE TIE 120LB 13in. UV B
TY27MX-A Thomas & Betts Cable Ties, TY-120 Series, CABLE TIE 120LB 13in. UV B
This item cannot be canceled or returned
Description
Cable Ties, TY-120 Series
CABLE TIE 120LB 13in. UV B
TY-120 Series Information
Cable Tie 120lb 8" Flame Retardant White with Stainless Steel Locking Device
Specifications
Specifications
| Manufacturer Part Number |
TY27MX-A |
| Manufacturer |
Thomas & Betts |
| Product Series |
TY-120 |
| Family Series |
Thomas & Betts Cable Ties, TY-120 Series |
| Description |
CABLE TIE 120LB 13in. UV B |
| Length |
13.2 " |
| Nominal Length |
13 " |
| Tensile Strength (lb) |
120 lbs |
| Width |
0.301 " |
| Material |
Nylon |
| Color |
Black |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TY27MX-A
Thomas & Betts Cable Ties, TY-120 Series