Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY28M-1 Thomas & Betts Cable Ties, TY28 Series, CABLE TIE 50LB 14in. BROWN
TY28M-1 Thomas & Betts Cable Ties, TY28 Series, CABLE TIE 50LB 14in. BROWN
This item cannot be canceled or returned
Description
CABLE TIE 50LB 14in. BROWN
Specifications
Specifications
| Manufacturer Part Number |
TY28M-1 |
| Manufacturer |
Thomas & Betts |
| Product Series |
TY28 |
| Family Series |
Thomas & Betts Cable Ties, TY28 Series |
| Description |
CABLE TIE 50LB 14in. BROWN |
| Length |
14.2 " |
| Nominal Length |
14 " |
| Thickness |
0.05 " |
| Tensile Strength (lb) |
50 lbs |
| Width |
0.19 " |
| Material |
Nylon |
| Color |
Brown |
| Approvals |
UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TY28M-1
Thomas & Betts Cable Ties, TY28 Series