Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY28M-2 Thomas & Betts Cable Ties, Standard Series, CABLE TIE 50LB 14in. RED NY
TY28M-2 Thomas & Betts Cable Ties, Standard Series, CABLE TIE 50LB 14in. RED NY
This item cannot be canceled or returned
Description
Cable Ties, Standard Series
CABLE TIE 50LB 14in. RED NY
Standard Series Information
Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack
Specifications
Specifications
| Manufacturer Part Number |
TY28M-2 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Standard |
| Family Series |
Thomas & Betts Cable Ties, Standard Series |
| Description |
CABLE TIE 50LB 14in. RED NY |
| Length |
14.2 " |
| Nominal Length |
14 " |
| Tensile Strength (lb) |
50 lbs |
| Width |
0.187 " |
| Material |
Nylon |
| Color |
Red |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TY28M-2
Thomas & Betts Cable Ties, Standard Series