Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY28MFR Thomas & Betts Cable Ties, TY-50 Series, CABLE TIE 50LB 14in. FLMRT
TY28MFR Thomas & Betts Cable Ties, TY-50 Series, CABLE TIE 50LB 14in. FLMRT
This item cannot be canceled or returned
Description
CABLE TIE 50LB 14in. FLMRT
Cable Tie 50lb 7.3" Flame Retardant White with Stainless Steel Locking Device
Specifications
Specifications
| Manufacturer Part Number |
TY28MFR |
| Manufacturer |
Thomas & Betts |
| Product Series |
TY-50 |
| Family Series |
Thomas & Betts Cable Ties, TY-50 Series |
| Description |
CABLE TIE 50LB 14in. FLMRT |
| Length |
14.2 " |
| Nominal Length |
14 " |
| Tensile Strength (lb) |
50 lbs |
| Width |
0.184 " |
| Material |
Nylon |
| Color |
White |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TY28MFR
Thomas & Betts Cable Ties, TY-50 Series