TY28MX-A
Thomas & Betts Cable Ties, TY-50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY28MX-A Thomas & Betts Cable Ties, TY-50 Series, CABLE TIE 50LB 14IN

MFG Item Number
TY28MX-A

TY28MX-A Thomas & Betts Cable Ties, TY-50 Series, CABLE TIE 50LB 14IN

MFG Item Number
TY28MX-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, TY-50 Series
Item #
TY28MX-A
CABLE TIE 50LB 14IN

TY-50 Series Information

Cable Tie 50lb 7.3" Flame Retardant White with Stainless Steel Locking Device

Specifications

Specifications
Manufacturer Part Number TY28MX-A
Manufacturer Thomas & Betts
Product Series TY-50
Family Series Thomas & Betts Cable Ties, TY-50 Series
Description CABLE TIE 50LB 14IN
Length 14.2 "
Nominal Length 14 "
Tensile Strength (lb) 50 lbs
Width 0.188 "
Material Nylon
Color Black
Net Weight 0.01 lbs
Gross Weight 0.01 lbs