TY29M-6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY29M-6 Thomas & Betts Cable Ties, CABLE TIE 120LB 30in. BLUE

MFG Item Number
TY29M-6

TY29M-6 Thomas & Betts Cable Ties, CABLE TIE 120LB 30in. BLUE

MFG Item Number
TY29M-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
TY29M-6
CABLE TIE 120LB 30in. BLUE

Series Information

Specifications

Specifications
Manufacturer Part Number TY29M-6
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE 120LB 30in. BLUE
Length 30.3 "
Nominal Length 30 "
Thickness 0.32 "
Tensile Strength (lb) 120 lbs
Width 0.5 "
Material Nylon
Color Blue
Net Weight 0.02 lbs
Gross Weight 0.02 lbs