TY29MX-RW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY29MX-RW Thomas & Betts Cable Ties, CABLE TIE RAILWAY UVBLK

MFG Item Number
TY29MX-RW

TY29MX-RW Thomas & Betts Cable Ties, CABLE TIE RAILWAY UVBLK

MFG Item Number
TY29MX-RW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
TY29MX-RW
CABLE TIE RAILWAY UVBLK

Series Information

Specifications

Specifications
Manufacturer Part Number TY29MX-RW
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE RAILWAY UVBLK
Length 30.3 "
Nominal Length 30 "
Thickness 0.32 "
Tensile Strength (lb) 120 lbs
Width 0.5 "
Material Nylon
Color Black
Net Weight 0.03 lbs
Gross Weight 0.03 lbs