TY38M
Thomas & Betts Cable Ties, PM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY38M Thomas & Betts Cable Ties, PM Series, CABLE TIE,TY-RAP SELF-LOCK

MFG Item Number
TY38M

TY38M Thomas & Betts Cable Ties, PM Series, CABLE TIE,TY-RAP SELF-LOCK

MFG Item Number
TY38M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, PM Series
Item #
TY38M
CABLE TIE,TY-RAP SELF-LOCK

PM Series Information

Cable Tie 50lb 6,8" Natural Nylon with Stainless Steel Locking Device 1/4, 3/16, Push Mount


Specifications

Specifications
Manufacturer Part Number TY38M
Manufacturer Thomas & Betts
Product Series PM
Family Series Thomas & Betts Cable Ties, PM Series
Description CABLE TIE,TY-RAP SELF-LOCK
Length 7.8 "
Nominal Length 7 "
Tensile Strength (lb) 50 lbs
Width 0.184 "
Material Nylon
Color Natural
Net Weight 0.001 lbs
Gross Weight 0.001 lbs