Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY46MD-2 Thomas & Betts Cable Ties, TY46 Series, CABLE TIE 50LB 7in. RED ID
TY46MD-2 Thomas & Betts Cable Ties, TY46 Series, CABLE TIE 50LB 7in. RED ID
This item cannot be canceled or returned
Description
CABLE TIE 50LB 7in. RED ID
Specifications
Specifications
| Manufacturer Part Number |
TY46MD-2 |
| Manufacturer |
Thomas & Betts |
| Product Series |
TY46 |
| Family Series |
Thomas & Betts Cable Ties, TY46 Series |
| Description |
CABLE TIE 50LB 7in. RED ID |
| Length |
7.25 " |
| Nominal Length |
7 " |
| Thickness |
0.05 " |
| Tensile Strength (lb) |
50 lbs |
| Type |
Marking |
| Width |
0.19 " |
| Material |
Nylon |
| Color |
Red |
| Approvals |
UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TY46MD-2
Thomas & Betts Cable Ties, TY46 Series