TY46MX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY46MX Thomas & Betts Cable Ties, CABLE TIE 50LB 7in. UV BLK

MFG Item Number
TY46MX

TY46MX Thomas & Betts Cable Ties, CABLE TIE 50LB 7in. UV BLK

MFG Item Number
TY46MX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Cable Ties, Series
Item #
TY46MX
CABLE TIE 50LB 7in. UV BLK

Series Information

Specifications

Specifications
Manufacturer Part Number TY46MX
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE 50LB 7in. UV BLK
Length 7.25 "
Nominal Length 7 "
Thickness 0.05 "
Tensile Strength (lb) 50 lbs
Type Marking
Width 0.19 "
Material Nylon
Color Black
Approvals UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs