TY4X2WHW6
Thomas & Betts Wire Duct, TyDuct Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY4X2WHW6 Thomas & Betts Wire Duct, TyDuct Series, Wire Duct, 4in.Wx2in.H, White, Halogen

MFG Item Number
TY4X2WHW6

TY4X2WHW6 Thomas & Betts Wire Duct, TyDuct Series, Wire Duct, 4in.Wx2in.H, White, Halogen

MFG Item Number
TY4X2WHW6
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Duct, TyDuct Series
Item #
TY4X2WHW6
Wire Duct, 4in.Wx2in.H, White, Halogen

TyDuct Series Information

  • Lead‑free construction
  • Widths from .75" to 6" and depths from 1" to 5"
  • Optional adhesive back for quick, hassle‑free installation
  • Lightweight Halogen‑free unit available for Wide Slot Wiring Duct
  • Available in Solid, Wide Slot, Narrow Slot, and Round Hole versions to meet your application

Thomas & Betts' innovative TyDuct products offer a total solution for routing and concealing wiring in control panels. Many different sizes are available to accommodate anything from the smallest wallmount panel to the larger integrated systems!

  • Conforms with NFPA 79‑2002 Section 14.3.1 Requirement for Flame Retardant Material
  • UL® Recognized Continuous‑Use Temperature ‑122°F (50°C)
  • CE compliant for European shipping
  • UL 94 Flammability ‑ Rating of V‑0
  • CSA and RoHs Certified


Videos

Specifications

Specifications
Manufacturer Part Number TY4X2WHW6
Manufacturer Thomas & Betts
Product Series TyDuct
Family Series Thomas & Betts Wire Duct, TyDuct Series
Description Wire Duct, 4in.Wx2in.H, White, Halogen Free, Wide Slot, Does not Include Cover
Style Slotted, Standard
Comments Wide Slot - Halogen Free
Height 2 "
Width 4 "
Length 12 "
Slot Width 0.3 "
Color White
Cover Included No
Nominal Height 2 "
Nominal Width 4 "
Approvals CE, CSA, UL
Net Weight 1.8 lbs
Gross Weight 1.8 lbs