TY51M-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY51M-2 Thomas & Betts Cable Ties, CABLE TIE 18LB 4in. RED ID

MFG Item Number
TY51M-2

TY51M-2 Thomas & Betts Cable Ties, CABLE TIE 18LB 4in. RED ID

MFG Item Number
TY51M-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Ties, Series
Item #
TY51M-2
CABLE TIE 18LB 4in. RED ID

Series Information

Specifications

Specifications
Manufacturer Part Number TY51M-2
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE 18LB 4in. RED ID
Length 3.6 "
Nominal Length 4 "
Thickness 0.04 "
Tensile Strength (lb) 18 lbs
Type Marking
Width 0.09 "
Material Nylon
Color Red
Net Weight 0.01 lbs
Gross Weight 0.01 lbs