Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY51M Thomas & Betts Cable Ties, ID tags Series, CABLE TIE 18LB 4in. NAT ID 1
TY51M Thomas & Betts Cable Ties, ID tags Series, CABLE TIE 18LB 4in. NAT ID 1
This item cannot be canceled or returned
Description
Cable Ties, ID tags Series
CABLE TIE 18LB 4in. NAT ID 1
ID tags Series Information
Cable Tie 50lb 7" Natural Nylon Identification
Specifications
Specifications
| Manufacturer Part Number |
TY51M |
| Manufacturer |
Thomas & Betts |
| Product Series |
ID tags |
| Family Series |
Thomas & Betts Cable Ties, ID tags Series |
| Description |
CABLE TIE 18LB 4in. NAT ID 1 |
| Length |
3.6 " |
| Nominal Length |
3 " |
| Tensile Strength (lb) |
18 lbs |
| Width |
0.093 " |
| Material |
Nylon |
| Color |
Natural |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TY51M
Thomas & Betts Cable Ties, ID tags Series