TY52315MX
Thomas & Betts Cable Ties, Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY52315MX Thomas & Betts Cable Ties, Standard Series, CABLE TIE 18LB 7in. UV B

MFG Item Number
TY52315MX

TY52315MX Thomas & Betts Cable Ties, Standard Series, CABLE TIE 18LB 7in. UV B

MFG Item Number
TY52315MX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Standard Series
Item #
TY52315MX
CABLE TIE 18LB 7in. UV B

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Manufacturer Part Number TY52315MX
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Description CABLE TIE 18LB 7in. UV B
Length 7 "
Nominal Length 7 "
Tensile Strength (lb) 18 lbs
Width 0.092 "
Material Nylon
Color Black
Net Weight 0.01 lbs
Gross Weight 0.01 lbs