Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY5242M Thomas & Betts Cable Ties, Standard Series, CABLE TIE 30LB 8in. NAT NY
TY5242M Thomas & Betts Cable Ties, Standard Series, CABLE TIE 30LB 8in. NAT NY
This item cannot be canceled or returned
Description
Cable Ties, Standard Series
CABLE TIE 30LB 8in. NAT NY
Standard Series Information
Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack
Specifications
Specifications
| Manufacturer Part Number |
TY5242M |
| Manufacturer |
Thomas & Betts |
| Product Series |
Standard |
| Family Series |
Thomas & Betts Cable Ties, Standard Series |
| Description |
CABLE TIE 30LB 8in. NAT NY |
| Length |
8.19 " |
| Nominal Length |
8 " |
| Tensile Strength (lb) |
30 lbs |
| Width |
0.14 " |
| Material |
Nylon |
| Color |
Natural |
| Net Weight |
0.002 lbs |
| Gross Weight |
0.001 lbs |
TY5242M
Thomas & Betts Cable Ties, Standard Series