TY5242MXR-RW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY5242MXR-RW Thomas & Betts Cable Ties, TY242MX FOR RAILWAY SP

MFG Item Number
TY5242MXR-RW

TY5242MXR-RW Thomas & Betts Cable Ties, TY242MX FOR RAILWAY SP

MFG Item Number
TY5242MXR-RW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
TY5242MXR-RW
TY242MX FOR RAILWAY SP

Series Information

Specifications

Specifications
Manufacturer Part Number TY5242MXR-RW
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description TY242MX FOR RAILWAY SP
Length 3.6 "
Nominal Length 4 "
Thickness 0.03 "
Tensile Strength (lb) 18 lbs
Width 0.09 "
Material Nylon
Environment Outdoor
Color Black
Special Properties Weather Resistant
Approvals UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs