Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY524MX Thomas & Betts Cable Ties, Standard Series, CABLE TIE 30LB 5.5in. UV B
TY524MX Thomas & Betts Cable Ties, Standard Series, CABLE TIE 30LB 5.5in. UV B
This item cannot be canceled or returned
Description
Cable Ties, Standard Series
CABLE TIE 30LB 5.5in. UV B
Standard Series Information
Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack
Specifications
Specifications
| Manufacturer Part Number |
TY524MX |
| Manufacturer |
Thomas & Betts |
| Product Series |
Standard |
| Family Series |
Thomas & Betts Cable Ties, Standard Series |
| Description |
CABLE TIE 30LB 5.5in. UV B |
| Length |
5.5 " |
| Nominal Length |
5 " |
| Tensile Strength (lb) |
30 lbs |
| Width |
0.14 " |
| Material |
Nylon |
| Color |
Black |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TY524MX
Thomas & Betts Cable Ties, Standard Series