TY5253M-35

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY5253M-35 Thomas & Betts Cable Ties, Cable Tie, 50LB 11 IN PLN

MFG Item Number
TY5253M-35

TY5253M-35 Thomas & Betts Cable Ties, Cable Tie, 50LB 11 IN PLN

MFG Item Number
TY5253M-35
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15000

Description

Cable Ties, Series
Item #
TY5253M-35
Cable Tie, 50LB 11 IN PLN

Series Information

Specifications

Specifications
Manufacturer Part Number TY5253M-35
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description Cable Tie, 50LB 11 IN PLN
Length 11.4 "
Nominal Length 11 "
Thickness 0.05 "
Tensile Strength (lb) 50 lbs
Width 0.19 "
Material Nylon
Environment Indoor
Color Maroon
Plenum Rated Yes
Approvals UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs