Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Ties
TY525M-2
Thomas & Betts Cable Ties
CABLE TIE 50LB 7in. RED NY
This item cannot be canceled or returned
Description
CABLE TIE 50LB 7in. RED NY
Specifications
Specifications
| Manufacturer Part Number |
TY525M-2 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Ties |
| Description |
CABLE TIE 50LB 7in. RED NY |
| Length |
7.31 " |
| Nominal Length |
7 " |
| Thickness |
0.04 " |
| Tensile Strength (lb) |
50 lbs |
| Width |
0.18 " |
| Material |
Nylon |
| Environment |
Indoor |
| Color |
Red |
| Plenum Rated |
Yes |
| Approvals |
UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TY525M-2
Thomas & Betts Cable Ties