TY525M-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY525M-3

Thomas & Betts Cable Ties

TY525M-3

Thomas & Betts Cable Ties
CABLE TIE 7 IN 50 PD ORA
MFG Item Number
TY525M-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30000

Description

Cable Ties, Series
Item #
TY525M-3
CABLE TIE 7 IN 50 PD ORA

Series Information

Specifications

Specifications
Manufacturer Part Number TY525M-3
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE 7 IN 50 PD ORA
Length 7.31 "
Nominal Length 7 "
Thickness 0.04 "
Tensile Strength (lb) 50 lbs
Width 0.18 "
Material Nylon
Environment Indoor
Color Orange
Plenum Rated Yes
Approvals UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs