Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY525M-CLRS Thomas & Betts Cable Ties, Standard Series, Cable Tie, 7in., 50LB,MULTI-COLOR,
MFG Item Number
TY525M-CLRS
TY525M-CLRS Thomas & Betts Cable Ties, Standard Series, Cable Tie, 7in., 50LB,MULTI-COLOR,
MFG Item Number
TY525M-CLRS
This item cannot be canceled or returned
Description
Cable Ties, Standard Series
Cable Tie, 7in., 50LB,MULTI-COLOR,
Standard Series Information
Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack
Specifications
Specifications
| Manufacturer Part Number |
TY525M-CLRS |
| Manufacturer |
Thomas & Betts |
| Product Series |
Standard |
| Family Series |
Thomas & Betts Cable Ties, Standard Series |
| Description |
Cable Tie, 7in., 50LB,MULTI-COLOR, |
| Length |
7.31 " |
| Nominal Length |
7 " |
| Tensile Strength (lb) |
50 lbs |
| Width |
0.184 " |
| Material |
Nylon |
| Color |
Assortment |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TY525M-CLRS
Thomas & Betts Cable Ties, Standard Series