TY525M-PDT
Thomas & Betts Cable Ties, TY-50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY525M-PDT

Thomas & Betts Cable Ties, TY-50 Series

TY525M-PDT

Thomas & Betts Cable Ties, TY-50 Series
Cable Tie
MFG Item Number
TY525M-PDT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, TY-50 Series
Item #
TY525M-PDT
Cable Tie

TY-50 Series Information

Cable Tie 50lb 7.3" Flame Retardant White with Stainless Steel Locking Device

Specifications

Specifications
Manufacturer Part Number TY525M-PDT
Manufacturer Thomas & Betts
Product Series TY-50
Family Series Thomas & Betts Cable Ties, TY-50 Series
Description Cable Tie
Length 7.31 "
Nominal Length 7 "
Tensile Strength (lb) 50 lbs
Width 0.19 "
Material Nylon
Color Blue
Net Weight 0.01 lbs
Gross Weight 0.001 lbs