TY525M
Thomas & Betts Cable Ties, Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY525M

Thomas & Betts Cable Ties, Standard Series

TY525M

Thomas & Betts Cable Ties, Standard Series
CABLE TIE
MFG Item Number
TY525M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Standard Series
Item #
TY525M
CABLE TIE

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Manufacturer Part Number TY525M
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Description CABLE TIE
Length 7.31 "
Nominal Length 7 "
Tensile Strength (lb) 50 lbs
Width 0.184 "
Material Nylon
Color Natural
Net Weight 0.0025 lbs
Gross Weight 0.01 lbs