TY525MXR-RW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY525MXR-RW Thomas & Betts Cable Ties, TY25MX FOR RAILWAY SP

MFG Item Number
TY525MXR-RW

TY525MXR-RW Thomas & Betts Cable Ties, TY25MX FOR RAILWAY SP

MFG Item Number
TY525MXR-RW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
TY525MXR-RW
TY25MX FOR RAILWAY SP

Series Information

Specifications

Specifications
Manufacturer Part Number TY525MXR-RW
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description TY25MX FOR RAILWAY SP
Length 7.31 "
Nominal Length 7 "
Thickness 0.04 "
Tensile Strength (lb) 50 lbs
Width 0.18 "
Material Nylon
Environment Outdoor
Color Black
Special Properties Weather Resistant
Approvals UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs