TY526M
Thomas & Betts Cable Ties, Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY526M Thomas & Betts Cable Ties, Standard Series, CABLE TIE, 11.10in. L

MFG Item Number
TY526M

TY526M Thomas & Betts Cable Ties, Standard Series, CABLE TIE, 11.10in. L

MFG Item Number
TY526M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Standard Series
Item #
TY526M
CABLE TIE, 11.10in. L

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Manufacturer Part Number TY526M
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Description CABLE TIE, 11.10in. L
Length 11.1 "
Nominal Length 11 "
Tensile Strength (lb) 30 lbs
Width 0.14 "
Material Nylon
Color Natural
Net Weight 0.003 lbs
Gross Weight 0.001 lbs