TY5275MX
Thomas & Betts Cable Ties, Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TY5275MX Thomas & Betts Cable Ties, Standard Series, CABLE TIE 120LB 18in. UV
MFG Item Number
TY5275MX

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

TY5275MX Thomas & Betts Cable Ties, Standard Series, CABLE TIE 120LB 18in. UV

MFG Item Number
TY5275MX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Standard Series
Item #
TY5275MX
CABLE TIE 120LB 18in. UV

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Manufacturer Part Number TY5275MX
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Description CABLE TIE 120LB 18in. UV
Length 18 "
Nominal Length 18 "
Tensile Strength (lb) 120 lbs
Width 0.27 "
Material Nylon
Color Black
Net Weight 0.01 lbs
Gross Weight 0.01 lbs