TY527M-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY527M-3 Thomas & Betts Cable Ties, CABLE TIE 13 IN 120 PD O

MFG Item Number
TY527M-3

TY527M-3 Thomas & Betts Cable Ties, CABLE TIE 13 IN 120 PD O

MFG Item Number
TY527M-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Cable Ties, Series
Item #
TY527M-3
CABLE TIE 13 IN 120 PD O

Series Information

Specifications

Specifications
Manufacturer Part Number TY527M-3
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE 13 IN 120 PD O
Length 13.4 "
Nominal Length 13 "
Thickness 0.06 "
Tensile Strength (lb) 120 lbs
Width 0.27 "
Material Nylon
Environment Indoor
Color Orange
Plenum Rated Yes
Approvals UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs