TY527MXR-RW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY527MXR-RW Thomas & Betts Cable Ties, TY27MX FOR RAILWAY SP

MFG Item Number
TY527MXR-RW

TY527MXR-RW Thomas & Betts Cable Ties, TY27MX FOR RAILWAY SP

MFG Item Number
TY527MXR-RW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
TY527MXR-RW
TY27MX FOR RAILWAY SP

Series Information

Specifications

Specifications
Manufacturer Part Number TY527MXR-RW
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description TY27MX FOR RAILWAY SP
Length 13.4 "
Nominal Length 13 "
Thickness 0.06 "
Tensile Strength (lb) 120 lbs
Width 0.27 "
Material Nylon
Color Black
Approvals UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs