TY528M
Thomas & Betts Cable Ties, Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY528M

Thomas & Betts Cable Ties, Standard Series

TY528M

Thomas & Betts Cable Ties, Standard Series
CBL TIE 50LB 14 NAT NYLON 2-PC D
MFG Item Number
TY528M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Standard Series
Item #
TY528M
CBL TIE 50LB 14 NAT NYLON 2-PC D

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Manufacturer Part Number TY528M
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Description CBL TIE 50LB 14 NAT NYLON 2-PC D
Length 14.2 "
Nominal Length 14 "
Tensile Strength (lb) 50 lbs
Width 0.27 "
Material Nylon
Color Natural
Net Weight 0.005 lbs
Gross Weight 0.01 lbs