TY53510M-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY53510M-3 Thomas & Betts Cable Ties, Cable Tie

MFG Item Number
TY53510M-3

TY53510M-3 Thomas & Betts Cable Ties, Cable Tie

MFG Item Number
TY53510M-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Series
Item #
TY53510M-3
Cable Tie

Series Information

Specifications

Specifications
Manufacturer Part Number TY53510M-3
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description Cable Tie
Length 35 "
Nominal Length 35 "
Thickness 0.07 "
Tensile Strength (lb) 175 lbs
Width 0.32 "
Material Nylon
Environment Indoor
Color Orange
Plenum Rated Yes
Approvals UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs